Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPTF

  • Mfr # 385877

  • Zoro # G4357455


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPTF
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385877
Zoro #
G4357455
UPC #
662355161128
Country of Origin
United States

Dimensions

Tap Thread Size
3/4"-14
Tap Size
3/4"
Shank Dia.
0.906"
Pitch Diameter Limit
Not Rated
Overall Length
3-1/4"
Tap Dimension Type
Inch
Thread Length
1-3/8"
Tap Length Standard
USCTI Table 311
Shank Length
1 7/8 in
Thread Size
3/4"-14
75% Thread Drill Size
0.9063 in
Square Size
0.6790 in
Drill Bit Size
29/32 in, 57/64 in
Size
3/4"

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPTF
Tap Material
High Speed Steel
Standards
USCTI Table 311
Number of Pieces
1
Tap Style
Pipe
List Number
PTTI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
PTTI
Measurement System
Fractional Inch
Spiral Direction
Neutral
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Thread Standard
NPTF
Tap Shank Standard
USCTI Table 311
Helix Angle
0 Degrees
Material Grade - Machining
PTTI
Threads per Inch
14

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPTF, Overall Length 3 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.9063 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.