Zoro Homepage

Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPS

  • Mfr # 387139

  • Zoro # G4357482


product price: $47.15
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPS
Tap Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387139
Zoro #
G4357482
UPC #
662355163573
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-18
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-9/16"
Pitch Diameter Limit
Not Rated
Shank Dia.
0.700"
Thread Length
1-1/16"
Shank Length
1 1/2 in
Drill Bit Size
0.6030 in, 37/64 in
75% Thread Drill Size
0.5625 in
Square Size
0.5310 in
Tap Length Standard
USCTI Table 311
Thread Size
3/8"-18
Size
3/8"

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPS
Tap Finish
Bright
Tap Material
High Speed Steel
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Pipe
List Number
PTS
Standards
USCTI Table 311
Cutting Direction - Machining
Right Hand
Series
PTS
Thread Standard
NPS
Primary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Helix Angle
0 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
18
Tap Shank Standard
USCTI Table 311
Measurement System
Fractional Inch
Material Grade - Machining
PTS

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPS, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.