Zoro Homepage

Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT

  • Mfr # 385443

  • Zoro # G1824361


product price: $48.39
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPT
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385443
Zoro #
G1824361
UPC #
093367854430
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-18
Shank Dia.
11/16"
Tap Dimension Type
Inch
Overall Length
2-9/16"
Pitch Diameter Limit
Not Rated
Thread Length
1-1/16"
Tap Size
3/8"
Drill Bit Size
9/16 in
Square Size
0.5310 in
Shank Length
1 1/2 in
75% Thread Drill Size
0.5625 in
Thread Size
3/8"-18
Tap Length Standard
USCTI Table 311

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPT
Tap Material
High Speed Steel
Tap Style
Pipe
Standards
USCTI Table 311
Thread Direction
Right Hand
Tap Finish
TiN
List Number
PTT-TN
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PTT-TN
Helix Angle
0 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Threads per Inch
18
Spiral Direction
Neutral
Material Grade - Machining
PTT-TN
Primary Material Application ISO Code
K, M, P
Thread Standard
NPT
Tap Shank Standard
USCTI Table 311

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPT, Overall Length 2 9/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.