Zoro Homepage

Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPTF

  • Mfr # 385448

  • Zoro # G4357236


product price: $42.15
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPTF
Standards
USCTI Table 311
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385448
Zoro #
G4357236
UPC #
662355162200
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-18
Pitch Diameter Limit
H3
Tap Size
3/8"
Thread Length
1-1/16"
Shank Dia.
0.700"
Tap Dimension Type
Inch
Overall Length
2-9/16"
Shank Length
1 1/2 in
Tap Length Standard
USCTI Table 311
Drill Bit Size
9/16 in
Thread Size
3/8"-18
Square Size
0.5310 in
75% Thread Drill Size
0.5625 in
Size
3/8"

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPTF, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.