Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, Semi-Bottoming 4 Flutes

  • Mfr # 386040

  • Zoro # G7683877


product price: $60.39
/ea

Key Features

Shank Dia.
0.480"
Tap Style
Pipe
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
386040
Zoro #
G7683877
UPC #
093367860400
Country of Origin
United States

Dimensions

Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
3/8"
Overall Length
3-3/4"
Thread Length
1-1/16"
Tap Thread Size
3/8"-18
Pitch Diameter Limit
Not Rated
Tap Length Standard
USCTI Table 311
Shank Length
2 43/64 in
Thread Size
3/8"-18
Square Size
0.3600 in
75% Thread Drill Size
9/16 in

Details

Item
Pipe Tap
Tap Style
Pipe
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
1
List Number
ELPTT
Standards
USCTI Table 311
Tap Thread Type
NPT
Tap Grouping
Tap
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
ELPTT
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
NPT
Tap Type
Taper Pipe
Material Grade - Machining
ELPTT
Primary Material Application ISO Code
K, N, P
Extended Shank
No
Measurement System
Fractional Inch
Spiral Direction
Neutral
Thread Limit
Not Rated
Tap Shank Standard
USCTI Table 311
Threads per Inch
18
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 3/8 In.-18, NPTF, Overall Length 3 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 9/16 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.