Screw Extractor 4pc Set 800 Chicago-Latrobe No 5, No 5-1/4, No 6, No 6-3/8, No 7, & No 7-1/2
Mfr # 65041
Zoro # G4849393
product price:Â $95.75
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Number of Pieces
4
Includes
Extractors #5, #5-1/4, #6-3/8, #7-1/2 Pouch in Tube
For Removing Studs, Bolts, Screws
Screws #5, #5-1/4, #6-3/8, #7-1/2
Type
Screw Extractor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65041
Zoro #
G4849393
UPC #
662355650417
Country of Origin
China
Dimensions
Drill Size (In.)
17/64", 23/64", 31/64", 39/64"
Large End Dia.
11/16 in, 17/32 in, 7/16 in, 7/8 in
Overall Length
3 3/8 in, 3 3/4 in, 4 1/8 in
For Bolt Size
9/16 in to 1 1/2 in
Small End Dia.
1/4 in, 11/32 in, 15/32 in, 19/32 in
Drill Size
17/64 in, 23/64 in, 31/64 in, 39/64 in
Includes Extractor Sizes
#5, #5 1/4, #6 3/8, #7 1/2
Compatible Screw Head Size
9/16 in to 1 1/2 in, M14 to M20
Compatible Bolt Size
9/16 in to 1 1/2 in, M14 to M20
Compatible Pipe Size
1/8 in, 1/4 in, 3/8 in, 1/2 in
Required Drill Bit Sizes
17/64 in, 23/64 in, 31/64 in, 39/64 in
Description
Screw Extractor Set, Extractor Type Spiral Flute Extractor, Number of Pieces 4, Drill Size 17/64 in, 23/64 in, 31/64 in, 39/64 in, For Bolt Size 9/16 in to 1 1/2 in, Material - Machining Carbon Steel, Overall Length 3 3/8 in, 3 3/4 in, 4 1/8 in, Container Type Pouch in Tube, Drive Type Square
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.