Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Extractor 4pc Set 800 Chicago-Latrobe No 6, No 7, No 8, & No 9

  • Mfr # 65038

  • Zoro # G4862562


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Number of Pieces
4
Includes
Extractors #6, #7, #8, #9 in Wood Block
For Removing Studs, Bolts, Screws
Screws #6 to #9
Drill Size (In.)
13/32", 17/32", 13/16", 1-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65038
Zoro #
G4862562
UPC #
662355650387
Country of Origin
China

Dimensions

Drill Size (In.)
13/32", 17/32", 13/16", 1-1/16"
Large End Dia.
19/32 in, 25/32 in, 1-1/32 in, 1-9/32 in
For Bolt Size
3/4 in to 2-1/8 in
Small End Dia.
3/8 in, 1/2 in, 3/4 in, 1 in
Overall Length
3 3/4 in, 4 1/8 in, 4 3/8 in, 4 5/8 in
Drill Size
1-1/16 in, 13/16 in, 13/32 in, 17/32 in
Compatible Bolt Size
3/4 in to 2 1/8 in, M24 to M54
Compatible Pipe Size
3/8 in, 3/4 in, 1 in
Includes Extractor Sizes
#6, #7, #8, #9
Compatible Screw Head Size
3/4 in to 2 1/8 in, M24 to M54
Required Drill Bit Sizes
13/32 in, 17/32 in, 13/16 in, 1 1/16 in

Details

Item
Screw Extractor Set
Material
Carbon Steel
Number of Pieces
4
Includes
Extractors #6, #7, #8, #9 in Wood Block
For Removing Studs, Bolts, Screws
Screws #6 to #9
Features
Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole
Impact Rated
No
Type
Screw Extractor
For Removing Pipe
Yes
For Bolt Thread Direction
Right Hand
Extractor Type
Spiral Flute Extractor
Drive Type
Square
Material - Machining
Carbon Steel
Container Type
Block
Compatible Thread Direction
Right Hand
Includes Drill Bits
Drill Bits Not Included

Description

Screw Extractor Set, Extractor Type Spiral Flute Extractor, Number of Pieces 4, Drill Size 1-1/16 in, 13/16 in, 13/32 in, 17/32 in, For Bolt Size 3/4 in to 2-1/8 in, Material - Machining Carbon Steel, Overall Length 3 3/4 in, 4 1/8 in, 4 3/8 in, 4 5/8 in, Container Type Block, Drive Type Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.