Zoro Homepage

Screw Extractor 800 Chicago-Latrobe No 5-1/4 (Drill Size 23/64")

  • Mfr # 65011

  • Zoro # G4815568


product price: $15.99
/ea

Key Features

For Removing Studs, Bolts, Screws
Yes
Size
#5
Material
Carbon Steel
Impact Rated
No
Overall Length
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65011
Zoro #
G4815568
UPC #
662355650110
Country of Origin
China

Dimensions

Size
#5
Overall Length
3 3/8 in
Large End Dia. (In.)
17/32
Overall Length (In.)
3-3/8
Drill Size (In.)
23/64
Small End Dia. (In.)
3/8
For Bolt Size
11/16 in to 15/16 in
Drill Size
23/64 in
Drive Size
5 1/4 in
Compatible Pipe Size
1/4 in
Compatible Bolt Size
11/16 in to 15/16 in
Required Drill Bit Size
23/64 in
Extractor Size
#5 1/4
Compatible Screw Head Size
11/16 in to 15/16 in

Description

Screw Extractor, Extractor Type Spiral Flute Extractor, Drill Size 23/64 in, For Bolt Size 11/16 in to 15/16 in, Material - Machining Carbon Steel, Overall Length 3 3/8 in, Drive Size 5 1/4 in, Drive Type Square, For Bolt Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.