Screw Machine Drill Bit, 1 1/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank

  • Mfr # 48568

  • Zoro # G2993081


product price:  $88.59
/ea
Free Shipping & Returns

Key Features

Overall Length
6 1/4 in
Flute Length
4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48568
Zoro #
G2993081
UPC #
662355485682
Country of Origin
United States

Dimensions

Drill Bit Size
1 1/16 in
Overall Length
6 1/4 in
Flute Length
4 in
Bit Dia.
1-1/16"
Shank Dia.
1 in
Shank Size
1"
Drilling Length
4.000"
Sizes Included
1-1/16"
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Shank Length
2 1/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0015 in
Maximum Drilling Depth
4 in
Drill Point Length
0.3192 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Standards
ANSI
Grade
General Purpose
Number of Pieces
0
Flute Type
Spiral
Decimal Equivalent
1.0625
List Number
157
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Series
157
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Shank Type - Machining
Straight
Helix Angle
28 Degrees
Measurement System
Fractional Inch
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
28 Degrees
Secondary Material Application ISO Code
N

Description

Screw Machine Drill Bit, Drill Bit Size 1 1/16 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 1.0625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.