Screw Machine Drill Bit, 1 1/8 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank

  • Mfr # 48572

  • Zoro # G2993020


product price: $98.95
/ea
Free Shipping & Returns

Key Features

Overall Length
6 3/8 in
Flute Length
4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48572
Zoro #
G2993020
UPC #
662355485729
Country of Origin
United States

Dimensions

Drill Bit Size
1 1/8 in
Overall Length
6 3/8 in
Flute Length
4 in
Shank Dia.
1 in
Sizes Included
1-1/8"
Drilling Length
4.000"
Shank Size
1"
Bit Dia.
1-1/8"
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
4 in
Shank Length
2 1/4 in
Drill Point Length
0.338 in
Drill Diameter Tolerance
+0.0000 in/-0.0015 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
1.1250
List Number
157
Flute Type
Spiral
Number of Pieces
0
Standards
ANSI
Grade
General Purpose
Coolant Fed
Non-Coolant Through
Series
157
Primary Material Application
Cast Iron, Steel
Helix Angle
28 Degrees
Primary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Measurement System
Fractional Inch
Helix Angle - Maximum
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 1 1/8 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 1.1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.