Screw Machine Drill Bit, 1/16 in Size, 118 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 55096

  • Zoro # G3703411


product price: $3.85
/ea

Key Features

Drill Bit Size
1/16 in
Overall Length
1 5/8 in
Flute Length
5/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55096
Zoro #
G3703411
UPC #
662355550960
Country of Origin
United States

Dimensions

Drill Bit Size
1/16 in
Overall Length
1 5/8 in
Flute Length
5/8 in
Depth:Dia. Ratio
4xD
Shank Dia.
1/16 in
Sizes Included
1/16"
Shank Size
0.0625
Diameter
0.0625
Shank Length
1 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
5/8 in
Drill Point Length
0.0188 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
List Number
157-TN
Flute Type
Spiral
Decimal Equivalent
0.0625
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Measurement System
Fractional Inch
Series
157-TN
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Helix Angle
28 Degrees
Primary Material Application ISO Code
K, N, P
Drill Bit Point Type
Conventional Point
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Bit Style
Screw Machine Drill
Coolant Fed
Non-Coolant Through
Helix Angle - Maximum
28 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Material Grade - Machining
General Purpose

Description

Screw Machine Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.