
Screw Machine Drill Bit, 1/16 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute
Mfr # 78700
Zoro # G9454873
product price: $18.69
/eaKey Features
Drill Bit Size
1/16 in
Overall Length
1 1/2 in
Flute Length
3/8 in
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78700
Zoro #
G9454873
UPC #
662355787007
Country of Origin
United States
Dimensions
Drill Bit Size
1/16 in
Overall Length
1 1/2 in
Flute Length
3/8 in
Sizes Included
1/16"
Depth:Dia. Ratio
4xD
Shank Dia.
1/16 in
Drill Point Length
0.0188 in
Maximum Drilling Depth
3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Screw-Machine Length
Shank Length
1 1/8 in
Description
Screw Machine Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 118 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.