Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute

  • Mfr # 52804

  • Zoro # G2993361


product price:  $4.39
/ea

Key Features

Drill Bit Size
1/16 in
Overall Length
1 5/8 in
Flute Length
5/8 in
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52804
Zoro #
G2993361
UPC #
662355528044
Country of Origin
United States

Dimensions

Drill Bit Size
1/16 in
Overall Length
1 5/8 in
Flute Length
5/8 in
Bit Dia.
1/16"
Drilling Length
5/8"
Sizes Included
1/16"
Shank Dia.
1/16 in
Shank Size
1/16"
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
5/8 in
Drill Point Length
0.0129 in
Drill Length Class
Screw-Machine Length
Shank Length
1 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiAlN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Standards
ANSI
Grade
M42
Number of Pieces
0
Flute Type
Spiral
Decimal Equivalent
0.0625
List Number
559-TA
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Series
559-TA
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Helix Angle
28 Degrees
Shank Type - Machining
Straight
Material Grade - Machining
M42
Helix Angle - Maximum
28 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.