Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 11/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # 48511

  • Zoro # G3654445


product price: $2.19
/ea

Key Features

Overall Length
2 1/8 in
Flute Length
1 1/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48511
Zoro #
G3654445
UPC #
662355485118
Country of Origin
United States

Dimensions

Drill Bit Size
11/64 in
Overall Length
2 1/8 in
Flute Length
1 1/16 in
Sizes Included
11/64"
Shank Dia.
11/64 in
Depth:Dia. Ratio
4xD
Shank Size
0.1719
Shank Length
1 1/16 in
Diameter
0.171875
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0516 in
Maximum Drilling Depth
1 1/16 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
157
Decimal Equivalent
0.1719
Standards
Not Rated
Measurement System
Fractional Inch
Series
157
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, P
Bit Style
Screw Machine Drill
Coolant Fed
Non-Coolant Through
Helix Angle - Maximum
28 Degrees
Material Grade - Machining
General Purpose
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1719

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.