
Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute
Mfr # 52811
Zoro # G2993459
product price:Â $7.15
/eaKey Features
Drill Bit Size
11/64 in
Overall Length
2 1/8 in
Flute Length
1 1/16 in
Number of Flutes
2
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52811
Zoro #
G2993459
UPC #
662355528112
Country of Origin
United States
Dimensions
Drill Bit Size
11/64 in
Overall Length
2 1/8 in
Flute Length
1 1/16 in
Shank Dia.
11/64 in
Bit Dia.
11/64"
Drilling Length
1-1/16"
Shank Size
11/64"
Sizes Included
11/64"
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Shank Length
1 1/16 in
Maximum Drilling Depth
1 1/16 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0356 in
Description
Screw Machine Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1719
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.