Screw Machine Drill Bit, 13/32 in Size, 118 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 55118

  • Zoro # G3641215


product price: $19.69
/ea

Key Features

Drill Bit Size
13/32 in
Overall Length
3 5/16 in
Flute Length
1 15/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55118
Zoro #
G3641215
UPC #
662355551189
Country of Origin
United States

Dimensions

Drill Bit Size
13/32 in
Overall Length
3 5/16 in
Flute Length
1 15/16 in
Shank Dia.
13/32 in
Sizes Included
13/32"
Depth:Dia. Ratio
4xD
Shank Size
0.4063
Shank Length
1 3/8 in
Diameter
0.40625
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.122 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 15/16 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.4062
Flute Type
Spiral
List Number
157-TN
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Measurement System
Fractional Inch
Series
157-TN
Helix Angle
28 Degrees
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Right Hand
Bit Style
Screw Machine Drill
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Stainless Steel
Helix Angle - Maximum
28 Degrees
Secondary Material Application ISO Code
M

Description

Screw Machine Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4062

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.