Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 13/32 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute

  • Mfr # 78722

  • Zoro # G5956666


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
13/32 in
Overall Length
2 3/4 in
Flute Length
1 1/4 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78722
Zoro #
G5956666
UPC #
662355787229
Country of Origin
United States

Dimensions

Drill Bit Size
13/32 in
Overall Length
2 3/4 in
Flute Length
1 1/4 in
Shank Dia.
13/32 in
Sizes Included
13/32"
Depth:Dia. Ratio
4xD
Shank Length
1 1/2 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.122 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
1 1/4 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4062
List Number
759
Flute Type
Spiral
Standards
Not Rated
Series
759
Shank Type - Machining
Straight
Helix Angle
28 Degrees
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Drill Bit Point Type
4 Facet Point
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
H, K, M, S
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
28 Degrees
Secondary Material Application ISO Code
N, P

Description

Screw Machine Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 118 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4062

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products