Screw Machine Drill Bit, 13/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # 48513

  • Zoro # G3643981


product price: $2.39
/ea

Key Features

Overall Length
2 1/4 in
Flute Length
1 3/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48513
Zoro #
G3643981
UPC #
662355485132
Country of Origin
United States

Dimensions

Drill Bit Size
13/64 in
Overall Length
2 1/4 in
Flute Length
1 3/16 in
Shank Dia.
13/64 in
Depth:Dia. Ratio
4xD
Sizes Included
13/64"
Shank Size
0.2031
Diameter
0.203125
Shank Length
1 1/16 in
Maximum Drilling Depth
1 3/16 in
Drill Point Length
0.061 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.2031
Flute Type
Spiral
List Number
157
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Measurement System
Fractional Inch
Series
157
Primary Material Application ISO Code
K, N, P
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
28 Degrees
Drill Bit Point Type
Conventional Point
Shank Type - Machining
Straight
Bit Style
Screw Machine Drill
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Helix Angle - Maximum
28 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2031

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.