Zoro Homepage

Screw Machine Drill Bit, #14 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # 49084

  • Zoro # G3711251


product price: $6.19
/ea

Key Features

Overall Length
2 3/16 in
Flute Length
1 1/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49084
Zoro #
G3711251
UPC #
662355490846
Country of Origin
United States

Dimensions

Drill Bit Size
#14
Overall Length
2 3/16 in
Flute Length
1 1/8 in
Shank Dia.
4.62 mm
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
1 1/8 in
Drill Point Length
0.0547 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Screw-Machine Length
Shank Length
1 1/16 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Left Hand
Decimal Equivalent
0.1820
Drill Bit Grouping
Drill Bit
List Number
157L
Standards
ISO
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Primary Material Application ISO Code
N, O, P
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Slate, Steel, Wood
Series
157L
Spiral Direction
Left Hand
Helix Angle
28 Degrees
Drill Bit Point Type
Conventional Point
Coolant Fed
Non-Coolant Through
Helix Angle - Maximum
28 Degrees
Material Grade - Machining
General Purpose
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #14, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Left Hand, Decimal Equivalent 0.1820

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.