Zoro Homepage

Screw Machine Drill Bit, #15 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 48385

  • Zoro # G2992339


product price: $4.59
/ea
Sold in multiples of 12 for $55.08

Key Features

Overall Length
2 3/16 in
Flute Length
1 1/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48385
Zoro #
G2992339
UPC #
662355483855
Country of Origin
United States

Dimensions

Drill Bit Size
#15
Overall Length
2 3/16 in
Flute Length
1 1/8 in
Sizes Included
#15
Shank Size
0.1800"
Bit Dia.
#15
Shank Dia.
4.57 mm
Drilling Length
1-1/4"
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
1 1/8 in
Shank Length
1 1/16 in
Drill Point Length
0.0373 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
Heavy Duty
Number of Pieces
0
Drill Bit Grouping
Drill Bit
List Number
159-TN
Decimal Equivalent
0.1800
Flute Type
Spiral
Standards
ANSI
Coolant Fed
Non-Coolant Through
Series
159-TN
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Helix Angle
28 Degrees
Drill Bit Point Type
Split Point
Measurement System
Wire
Primary Material Application ISO Code
K, P
Material Grade - Machining
Heavy Duty
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Helix Angle - Maximum
28 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
M, N
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel

Description

Screw Machine Drill Bit, Drill Bit Size #15, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.