Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 15/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # 48530

  • Zoro # G3623471


product price: $9.19
/ea

Key Features

Drill Bit Size
15/32 in
Overall Length
3 5/8 in
Flute Length
2 1/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48530
Zoro #
G3623471
UPC #
662355485309
Country of Origin
United States

Dimensions

Drill Bit Size
15/32 in
Overall Length
3 5/8 in
Flute Length
2 1/8 in
Depth:Dia. Ratio
4xD
Sizes Included
15/32"
Shank Dia.
15/32 in
Shank Size
0.4688
Shank Length
1 1/2 in
Diameter
0.46875
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.1408 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
2 1/8 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
List Number
157
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.4688
Standards
Not Rated
Measurement System
Fractional Inch
Series
157
Helix Angle
28 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, P
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Bit Style
Screw Machine Drill
Coolant Fed
Non-Coolant Through
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
28 Degrees
Material Grade - Machining
General Purpose

Description

Screw Machine Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4688

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.