
Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish
Mfr # 50812
Zoro # G813324109
product price:Â $5.55
/eaKey Features
Overall Length
2 7/16 in
Flute Length
1 5/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50812
Zoro #
G813324109
UPC #
662355508121
Country of Origin
United States
Dimensions
Drill Bit Size
15/64 in
Overall Length
2 7/16 in
Flute Length
1 5/16 in
Shank Dia.
15/64 in
Maximum Drilling Depth
1 5/16 in
Drill Length Class
Screw-Machine Length
Shank Length
1 1/8 in
Depth:Dia. Ratio
4xD
Drill Point Length
0.0485 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Sizes Included
15/64"
Description
Screw Machine Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2344
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.