Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 48215

  • Zoro # G2991672


product price: $5.89
/ea

Key Features

Overall Length
2 7/16 in
Flute Length
1 5/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48215
Zoro #
G2991672
UPC #
662355482155
Country of Origin
United States

Dimensions

Drill Bit Size
15/64 in
Overall Length
2 7/16 in
Flute Length
1 5/16 in
Shank Dia.
15/64 in
Shank Size
15/64"
Drilling Length
1-5/16"
Sizes Included
15/64"
Bit Dia.
15/64"
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0485 in
Maximum Drilling Depth
1 5/16 in
Shank Length
1 1/8 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
ANSI
Decimal Equivalent
0.2344
Grade
Heavy Duty
List Number
159-TN
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Series
159-TN
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Material Grade - Machining
Heavy Duty
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Split Point
Secondary Material Application ISO Code
M, N
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Helix Angle - Maximum
28 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2344

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.