Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 21/64 in Size, 118 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 55113

  • Zoro # G3602356


product price: $9.95
/ea

Key Features

Drill Bit Size
21/64 in
Overall Length
2 15/16 in
Flute Length
1 11/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55113
Zoro #
G3602356
UPC #
662355551134
Country of Origin
United States

Dimensions

Drill Bit Size
21/64 in
Overall Length
2 15/16 in
Flute Length
1 11/16 in
Sizes Included
21/64"
Depth:Dia. Ratio
4xD
Shank Dia.
21/64 in
Shank Size
0.3281
Diameter
0.328125
Shank Length
1 1/4 in
Drill Point Length
0.0986 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
1 11/16 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
List Number
157-TN
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3281
Flute Type
Spiral
Standards
Not Rated
Measurement System
Fractional Inch
Series
157-TN
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Helix Angle
28 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Bit Style
Screw Machine Drill
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
M
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
28 Degrees
Secondary Material Application
Stainless Steel

Description

Screw Machine Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3281

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.