Screw Machine Drill Bit, 23/32 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank

  • Mfr # 48546

  • Zoro # G2992847


product price: $44.89
/ea

Key Features

Drill Bit Size
23/32 in
Overall Length
4 3/4 in
Flute Length
3 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48546
Zoro #
G2992847
UPC #
662355485460
Country of Origin
United States

Dimensions

Drill Bit Size
23/32 in
Overall Length
4 3/4 in
Flute Length
3 in
Sizes Included
23/32"
Bit Dia.
23/32"
Shank Dia.
23/32 in
Shank Size
23/32"
Drilling Length
3.000"
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Length Class
Screw-Machine Length
Shank Length
1 3/4 in
Maximum Drilling Depth
3 in
Drill Point Length
0.2159 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Grade
General Purpose
List Number
157
Decimal Equivalent
0.7188
Standards
ANSI
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Series
157
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Helix Angle
28 Degrees
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Helix Angle - Maximum
28 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Screw Machine Drill Bit, Drill Bit Size 23/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7188

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.