
Screw Machine Drill Bit, 23/64 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute
Mfr # 78719
Zoro # G5961313
product price: $85.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
23/64 in
Overall Length
2 1/2 in
Flute Length
1 1/4 in
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78719
Zoro #
G5961313
UPC #
662355787199
Country of Origin
United States
Dimensions
Drill Bit Size
23/64 in
Overall Length
2 1/2 in
Flute Length
1 1/4 in
Sizes Included
23/64"
Depth:Dia. Ratio
4xD
Shank Dia.
23/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.108 in
Maximum Drilling Depth
1 1/4 in
Shank Length
1 1/4 in
Drill Length Class
Screw-Machine Length
Description
Screw Machine Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 118 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3594
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.