Zoro Homepage

Screw Machine Drill Bit, #24 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # 49094

  • Zoro # G3713902


product price: $4.99
/ea

Key Features

Overall Length
2 1/16 in
Flute Length
1 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49094
Zoro #
G3713902
UPC #
662355490945
Country of Origin
United States

Dimensions

Drill Bit Size
#24
Overall Length
2 1/16 in
Flute Length
1 in
Depth:Dia. Ratio
4xD
Shank Dia.
3.86 mm
Shank Length
1 1/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 in
Drill Point Length
0.0457 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Left Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1520
List Number
157L
Standards
ISO
Primary Material Application ISO Code
N, O, P
Measurement System
Wire
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Slate, Steel, Wood
Flute Type
Spiral
Series
157L
Helix Angle
28 Degrees
Spiral Direction
Left Hand
Drill Bit Point Type
Conventional Point
Coolant Fed
Non-Coolant Through
Helix Angle - Maximum
28 Degrees
Helix Angle - Minimum
21 Degrees
Material Grade - Machining
General Purpose

Description

Screw Machine Drill Bit, Drill Bit Size #24, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Left Hand, Decimal Equivalent 0.1520

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.