Screw Machine Drill Bit, 25/32 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank

  • Mfr # 48550

  • Zoro # G2992899


product price:  $50.29
/ea

Key Features

Drill Bit Size
25/32 in
Overall Length
5 1/8 in
Flute Length
3 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48550
Zoro #
G2992899
UPC #
662355485507
Country of Origin
United States

Dimensions

Drill Bit Size
25/32 in
Overall Length
5 1/8 in
Flute Length
3 1/4 in
Drilling Length
3-1/4"
Shank Size
25/32"
Shank Dia.
25/32 in
Sizes Included
25/32"
Bit Dia.
25/32"
Depth:Dia. Ratio
4xD
Shank Length
1 7/8 in
Maximum Drilling Depth
3 1/4 in
Drill Point Length
0.2347 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Number of Pieces
0
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.7812
List Number
157
Flute Type
Spiral
Grade
General Purpose
Standards
ANSI
Coolant Fed
Non-Coolant Through
Series
157
Helix Angle
28 Degrees
Drill Bit Point Type
Conventional Point
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Maximum
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Screw Machine Drill Bit, Drill Bit Size 25/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7812

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products