Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 25/64 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute

  • Mfr # 78721

  • Zoro # G5943007


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
25/64 in
Overall Length
2 3/4 in
Flute Length
1 1/4 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78721
Zoro #
G5943007
UPC #
662355787212
Country of Origin
United States

Dimensions

Drill Bit Size
25/64 in
Overall Length
2 3/4 in
Flute Length
1 1/4 in
Shank Dia.
25/64 in
Depth:Dia. Ratio
4xD
Sizes Included
25/64"
Shank Length
1 1/2 in
Maximum Drilling Depth
1 1/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.1174 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
759
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3906
Standards
Not Rated
Series
759
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Drill Bit Point Type
4 Facet Point
Helix Angle
28 Degrees
Primary Material Application ISO Code
H, K, M, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle - Maximum
28 Degrees
Secondary Material Application ISO Code
N, P
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 118 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3906

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.