Screw Machine Drill Bit, 27/32 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank

  • Mfr # 48554

  • Zoro # G2992987


product price: $58.25
/ea

Key Features

Drill Bit Size
27/32 in
Overall Length
5 3/8 in
Flute Length
3 1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48554
Zoro #
G2992987
UPC #
662355485545
Country of Origin
United States

Dimensions

Drill Bit Size
27/32 in
Overall Length
5 3/8 in
Flute Length
3 1/2 in
Bit Dia.
27/32"
Shank Size
27/32"
Shank Dia.
27/32 in
Drilling Length
3-1/2"
Sizes Included
27/32"
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3 1/2 in
Shank Length
1 7/8 in
Drill Point Length
0.2535 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Standards
ANSI
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.8438
Number of Pieces
0
List Number
157
Grade
General Purpose
Coolant Fed
Non-Coolant Through
Series
157
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Helix Angle
28 Degrees
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
28 Degrees
Secondary Material Application ISO Code
N

Description

Screw Machine Drill Bit, Drill Bit Size 27/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.8438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.