Screw Machine Drill Bit, 27/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # 48527

  • Zoro # G3729424


product price: $7.89
/ea

Key Features

Drill Bit Size
27/64 in
Overall Length
3 3/8 in
Flute Length
2 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48527
Zoro #
G3729424
UPC #
662355485279
Country of Origin
United States

Dimensions

Drill Bit Size
27/64 in
Overall Length
3 3/8 in
Flute Length
2 in
Sizes Included
27/64"
Depth:Dia. Ratio
4xD
Shank Dia.
27/64 in
Shank Size
0.4219
Shank Length
1 3/8 in
Diameter
0.421875
Maximum Drilling Depth
2 in
Drill Point Length
0.1267 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4219
List Number
157
Standards
Not Rated
Measurement System
Fractional Inch
Series
157
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, N, P
Helix Angle
28 Degrees
Bit Style
Screw Machine Drill
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Helix Angle - Maximum
28 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4219

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.