Screw Machine Drill Bit, 29/32 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank

  • Mfr # 48558

  • Zoro # G2992978


product price: $62.89
/ea

Key Features

Drill Bit Size
29/32 in
Overall Length
5 5/8 in
Flute Length
3 5/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48558
Zoro #
G2992978
UPC #
662355485583
Country of Origin
United States

Dimensions

Drill Bit Size
29/32 in
Overall Length
5 5/8 in
Flute Length
3 5/8 in
Shank Size
29/32"
Bit Dia.
29/32"
Sizes Included
29/32"
Shank Dia.
29/32 in
Drilling Length
3-5/8"
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
3 5/8 in
Drill Point Length
0.2723 in
Shank Length
2 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Number of Pieces
0
Drill Bit Grouping
Drill Bit
Standards
ANSI
Decimal Equivalent
0.9062
Flute Type
Spiral
List Number
157
Grade
General Purpose
Coolant Fed
Non-Coolant Through
Series
157
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
Conventional Point
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Primary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
28 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Screw Machine Drill Bit, Drill Bit Size 29/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.9062

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.