Zoro Homepage

Screw Machine Drill Bit, 29/64 in Size, 118 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 55121

  • Zoro # G3662233


product price: $17.89
/ea
Sold in multiples of 6 for $107.34

Key Features

Drill Bit Size
29/64 in
Overall Length
3 9/16 in
Flute Length
2 1/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55121
Zoro #
G3662233
UPC #
662355551219
Country of Origin
United States

Dimensions

Drill Bit Size
29/64 in
Overall Length
3 9/16 in
Flute Length
2 1/8 in
Depth:Dia. Ratio
4xD
Sizes Included
29/64"
Shank Dia.
29/64 in
Shank Size
0.4531
Diameter
0.453125
Shank Length
1 7/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.1361 in
Maximum Drilling Depth
2 1/8 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.4531
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
157-TN
Standards
Not Rated
Measurement System
Fractional Inch
Series
157-TN
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Bit Style
Screw Machine Drill
Coolant Fed
Non-Coolant Through
Helix Angle - Maximum
28 Degrees
Secondary Material Application ISO Code
M
Helix Angle - Minimum
21 Degrees
Material Grade - Machining
General Purpose
Secondary Material Application
Stainless Steel

Description

Screw Machine Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4531

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.