Zoro Homepage

Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 48229

  • Zoro # G2991943


product price: $14.15
/ea
Sold in multiples of 6 for $84.90

Key Features

Drill Bit Size
29/64 in
Overall Length
3 9/16 in
Flute Length
2 1/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48229
Zoro #
G2991943
UPC #
662355482292
Country of Origin
United States

Dimensions

Drill Bit Size
29/64 in
Overall Length
3 9/16 in
Flute Length
2 1/8 in
Shank Size
29/64"
Sizes Included
29/64"
Bit Dia.
29/64"
Drilling Length
2-1/8"
Shank Dia.
29/64 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
2 1/8 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0938 in
Shank Length
1 7/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
Heavy Duty
Standards
ANSI
Flute Type
Spiral
Decimal Equivalent
0.4531
List Number
159-TN
Drill Bit Grouping
Drill Bit
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Series
159-TN
Primary Material Application ISO Code
K, P
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Material Grade - Machining
Heavy Duty
Drill Bit Point Type
Split Point
Secondary Material Application ISO Code
M, N
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Helix Angle - Maximum
28 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4531

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.