Zoro Homepage

Screw Machine Drill Bit, 3/16 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute

  • Mfr # 78708

  • Zoro # G5909443


product price: $33.29
/ea

Key Features

Drill Bit Size
3/16 in
Overall Length
2 3/16 in
Flute Length
3/4 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78708
Zoro #
G5909443
UPC #
662355787083
Country of Origin
United States

Dimensions

Drill Bit Size
3/16 in
Overall Length
2 3/16 in
Flute Length
3/4 in
Shank Dia.
3/16 in
Sizes Included
3/16"
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
3/4 in
Drill Point Length
0.0563 in
Shank Length
1 7/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.1875
Flute Type
Spiral
List Number
759
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Series
759
Spiral Direction
Right Hand
Primary Material Application ISO Code
H, K, M, S
Drill Bit Point Type
4 Facet Point
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Titanium
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle - Maximum
28 Degrees
Secondary Material Application ISO Code
N, P

Description

Screw Machine Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 118 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.