Zoro Homepage

Screw Machine Drill Bit, #32 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish

  • Mfr # 49402

  • Zoro # G2811471


product price: $1.99
/ea

Key Features

Overall Length
1 7/8 in
Flute Length
7/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49402
Zoro #
G2811471
UPC #
662355494028
Country of Origin
United States

Dimensions

Drill Bit Size
#32
Overall Length
1 7/8 in
Flute Length
7/8 in
Shank Dia.
2.95 mm
Depth:Dia. Ratio
4xD
Shank Size
0.116
Shank Length
1 in
Diameter
0.116
Drill Point Length
0.024 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
7/8 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.1160
Drill Bit Grouping
Drill Bit
List Number
159
Grade
Heavy Duty
Flute Type
Spiral
Standards
NAS 907 Type C
Measurement System
Wire
Series
159
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Material Grade - Machining
Heavy Duty
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
Split Point
Bit Style
Screw Machine Drill
Coolant Fed
Non-Coolant Through
Helix Angle - Maximum
28 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Screw Machine Drill Bit, Drill Bit Size #32, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.