Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 3/32 in Size, 118 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 55098

  • Zoro # G3720647


product price: $3.59
/ea

Key Features

Drill Bit Size
3/32 in
Overall Length
1 3/4 in
Flute Length
3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55098
Zoro #
G3720647
UPC #
662355550984
Country of Origin
United States

Dimensions

Drill Bit Size
3/32 in
Overall Length
1 3/4 in
Flute Length
3/4 in
Sizes Included
3/32"
Shank Dia.
3/32 in
Depth:Dia. Ratio
4xD
Shank Size
0.0938
Shank Length
1 in
Diameter
0.09375
Drill Point Length
0.0282 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
3/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
List Number
157-TN
Decimal Equivalent
0.0938
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
Not Rated
Measurement System
Fractional Inch
Series
157-TN
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Bit Style
Screw Machine Drill
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
M
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
28 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0938

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.