Screw Machine Drill Bit, 3/4 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank

  • Mfr # 48548

  • Zoro # G2992853


product price: $44.89
/ea

Key Features

Drill Bit Size
3/4 in
Overall Length
5 in
Flute Length
3 1/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48548
Zoro #
G2992853
UPC #
662355485484
Country of Origin
United States

Dimensions

Drill Bit Size
3/4 in
Overall Length
5 in
Flute Length
3 1/8 in
Shank Size
3/4"
Shank Dia.
3/4 in
Bit Dia.
3/4"
Sizes Included
3/4"
Drilling Length
3-1/8"
Depth:Dia. Ratio
4xD
Drill Point Length
0.2253 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
3 1/8 in
Shank Length
1 7/8 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Standards
ANSI
List Number
157
Flute Type
Spiral
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Number of Pieces
0
Decimal Equivalent
0.7500
Coolant Fed
Non-Coolant Through
Series
157
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Helix Angle
28 Degrees
Shank Type - Machining
Straight
Drill Bit Point Type
Conventional Point
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Helix Angle - Maximum
28 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Screw Machine Drill Bit, Drill Bit Size 3/4 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.