Screw Machine Drill Bit, 3/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute

  • Mfr # 49203

  • Zoro # G3454227


product price: $1.75
/ea

Key Features

Overall Length
1 3/8 in
Flute Length
1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49203
Zoro #
G3454227
UPC #
662355492031
Country of Origin
United States

Dimensions

Drill Bit Size
3/64 in
Overall Length
1 3/8 in
Flute Length
1/2 in
Depth:Dia. Ratio
4xD
Sizes Included
3/64"
Shank Dia.
3/64 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1/2 in
Drill Point Length
0.0097 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
7/8 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.0469
Grade
Heavy Duty
Drill Bit Grouping
Drill Bit
List Number
159
Standards
NAS 907 Type C
Flute Type
Spiral
Series
159
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Radial Point
Measurement System
Fractional Inch
Material Grade - Machining
Heavy Duty
Coolant Fed
Non-Coolant Through
Helix Angle - Maximum
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 3/64 in, Drill Bit Point Angle 135 Degrees , Radial Point, High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0469

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.