Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 3/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 48203

  • Zoro # G2991462


product price: $3.49
/ea

Key Features

Overall Length
1 3/8 in
Flute Length
1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48203
Zoro #
G2991462
UPC #
662355482032
Country of Origin
United States

Dimensions

Drill Bit Size
3/64 in
Overall Length
1 3/8 in
Flute Length
1/2 in
Sizes Included
3/64"
Shank Dia.
3/64 in
Shank Size
3/64"
Drilling Length
1/2"
Bit Dia.
3/64"
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Shank Length
7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0097 in
Maximum Drilling Depth
1/2 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Number of Pieces
0
Grade
Heavy Duty
List Number
159-TN
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0469
Standards
ANSI
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
159-TN
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Material Grade - Machining
Heavy Duty
Drill Bit Point Type
Radial Point
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Secondary Material Application ISO Code
M, N
Helix Angle - Maximum
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 3/64 in, Drill Bit Point Angle 135 Degrees , Radial Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0469

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products