Screw Machine Drill Bit, #42 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish

  • Mfr # 50897

  • Zoro # G2509001


product price: $2.19
/ea

Key Features

Overall Length
1 3/4 in
Flute Length
3/4 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50897
Zoro #
G2509001
UPC #
662355508978
Country of Origin
United States

Dimensions

Drill Bit Size
#42
Overall Length
1 3/4 in
Flute Length
3/4 in
Depth:Dia. Ratio
4xD
Shank Dia.
3/32 in
Shank Length
1 in
Maximum Drilling Depth
3/4 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0194 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
M42
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
559
Decimal Equivalent
0.0935
Standards
Not Rated
Series
559
Shank Type - Machining
Straight
Helix Angle
28 Degrees
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
K, P
Measurement System
Wire
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Material Grade - Machining
M42
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Helix Angle - Maximum
28 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, M, N, S

Description

Screw Machine Drill Bit, Drill Bit Size #42, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0935

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.