Screw Machine Drill Bit, 45/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank

  • Mfr # 48545

  • Zoro # G2992880


product price: $43.15
/ea

Key Features

Drill Bit Size
45/64 in
Overall Length
4 3/4 in
Flute Length
3 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48545
Zoro #
G2992880
UPC #
662355485453
Country of Origin
United States

Dimensions

Drill Bit Size
45/64 in
Overall Length
4 3/4 in
Flute Length
3 in
Bit Dia.
45/64"
Sizes Included
45/64"
Shank Size
45/64"
Drilling Length
3.000"
Shank Dia.
45/64 in
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
3 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Shank Length
1 3/4 in
Drill Point Length
0.2112 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.7031
Flute Type
Spiral
Standards
ANSI
Number of Pieces
0
List Number
157
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Series
157
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Shank Type - Machining
Straight
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Helix Angle
28 Degrees
Measurement System
Fractional Inch
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
28 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 45/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7031

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.