Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 49/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank

  • Mfr # 48549

  • Zoro # G2992829


product price: $50.29
/ea

Key Features

Drill Bit Size
49/64 in
Overall Length
5 1/8 in
Flute Length
3 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48549
Zoro #
G2992829
UPC #
662355485491
Country of Origin
United States

Dimensions

Drill Bit Size
49/64 in
Overall Length
5 1/8 in
Flute Length
3 1/4 in
Sizes Included
49/64"
Drilling Length
3-1/4"
Bit Dia.
49/64"
Shank Dia.
49/64 in
Shank Size
49/64"
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Drill Point Length
0.23 in
Shank Length
1 7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Maximum Drilling Depth
3 1/4 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
List Number
157
Number of Pieces
0
Decimal Equivalent
0.7656
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Standards
ANSI
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
157
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Helix Angle
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
28 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N

Description

Screw Machine Drill Bit, Drill Bit Size 49/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7656

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.