Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # 48920

  • Zoro # G3730596


product price: $10.89
/ea

Key Features

Drill Bit Size
5/16 in
Overall Length
2 13/16 in
Flute Length
1 5/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48920
Zoro #
G3730596
UPC #
662355489208
Country of Origin
United States

Dimensions

Drill Bit Size
5/16 in
Overall Length
2 13/16 in
Flute Length
1 5/8 in
Sizes Included
5/16"
Depth:Dia. Ratio
4xD
Shank Dia.
5/16 in
Drill Point Length
0.0939 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 5/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
1 3/16 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Left Hand
Decimal Equivalent
0.3125
Drill Bit Grouping
Drill Bit
List Number
157L
Standards
ISO
Flute Type
Spiral
Series
157L
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Slate, Steel, Wood
Drill Bit Point Type
Conventional Point
Spiral Direction
Left Hand
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Primary Material Application ISO Code
N, O, P
Helix Angle
28 Degrees
Coolant Fed
Non-Coolant Through
Helix Angle - Minimum
21 Degrees
Material Grade - Machining
General Purpose
Helix Angle - Maximum
28 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Left Hand, Decimal Equivalent 0.3125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.