Screw Machine Drill Bit, 51/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank

  • Mfr # 48551

  • Zoro # G2992801


product price: $56.29
/ea

Key Features

Drill Bit Size
51/64 in
Overall Length
5 1/4 in
Flute Length
3 3/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48551
Zoro #
G2992801
UPC #
662355485514
Country of Origin
United States

Dimensions

Drill Bit Size
51/64 in
Overall Length
5 1/4 in
Flute Length
3 3/8 in
Drilling Length
3-3/8"
Shank Size
51/64"
Sizes Included
51/64"
Bit Dia.
51/64"
Shank Dia.
51/64 in
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Maximum Drilling Depth
3 3/8 in
Drill Point Length
0.2394 in
Drill Length Class
Screw-Machine Length
Shank Length
1 7/8 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
List Number
157
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Number of Pieces
0
Flute Type
Spiral
Decimal Equivalent
0.7969
Standards
ANSI
Coolant Fed
Non-Coolant Through
Series
157
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Conventional Point
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Helix Angle
28 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
28 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 51/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7969

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.