This item is Discontinued.

Chicago-Latrobe Screw Machine Drill Bit, #52 Size, 118  Degrees Point Angle, Solid Carbide, Spiral Flute 78691

This item is Discontinued.

Chicago-Latrobe

Screw Machine Drill Bit, #52 Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (Discontinued)

Mfr # 78691
Zoro # G5950831
UPC # 662355786918
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78691
Zoro #
G5950831
UPC #
662355786918
Country of Origin
United States

Dimensions

Drill Bit Size
#52
Overall Length
1 1/2 in
Flute Length
3/8 in
Depth:Dia. Ratio
4xD
Sizes Included
#52
Shank Dia.
1/16 in
Drill Bit Dimension Type
Wire
Depth x Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
3/8 in
Drill Point Length
0.0191 in
Shank Length
1 1/8 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Point Type
4-Facet
Drill Bit Finish
Bright (Uncoated)
Drill Bit Material
Solid Carbide
Flute Type
Spiral
Decimal Equivalent
0.0635
Drill Bit Grouping
Drill Bit
List Number
759
Application
Cast Iron, Stainless Steel, High-Temp Alloys And Hardened Material
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Titanium
Shank Type - Machining
Straight
Standards
Not Rated
Primary Material Application ISO Code
H, K, M, S
Measurement System
Wire
Series
759
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Drill Bit Point Type
4 Facet Point
Helix Angle - Maximum
28 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #52, Drill Bit Point Angle 118 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.0635

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.