Zoro Homepage

Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 48423

  • Zoro # G2992600


product price: $3.89
/ea

Key Features

Overall Length
1 5/8 in
Flute Length
5/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48423
Zoro #
G2992600
UPC #
662355484234
Country of Origin
United States

Dimensions

Drill Bit Size
#53
Overall Length
1 5/8 in
Flute Length
5/8 in
Shank Dia.
1.51 mm
Shank Size
0.0595"
Sizes Included
#53
Drilling Length
5/8"
Bit Dia.
#53
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Shank Length
1 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0123 in
Maximum Drilling Depth
5/8 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Standards
ANSI
Grade
Heavy Duty
Decimal Equivalent
0.0595
Drill Bit Grouping
Drill Bit
List Number
159-TN
Number of Pieces
0
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
159-TN
Measurement System
Wire
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, P
Helix Angle
28 Degrees
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Material Grade - Machining
Heavy Duty
Drill Bit Point Type
Radial Point
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Helix Angle - Maximum
28 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
M, N

Description

Screw Machine Drill Bit, Drill Bit Size #53, Drill Bit Point Angle 135 Degrees , Radial Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0595

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.