Zoro Homepage

Screw Machine Drill Bit, #57 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 48427

  • Zoro # G2992731


product price: $3.99
/ea

Key Features

Overall Length
1 3/8 in
Flute Length
1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48427
Zoro #
G2992731
UPC #
662355484272
Country of Origin
United States

Dimensions

Drill Bit Size
#57
Overall Length
1 3/8 in
Flute Length
1/2 in
Shank Size
0.0430"
Drilling Length
1/2"
Bit Dia.
#57
Sizes Included
#57
Shank Dia.
1.09 mm
Depth:Dia. Ratio
4xD
Drill Point Length
0.0089 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
7/8 in
Maximum Drilling Depth
1/2 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
Heavy Duty
Number of Pieces
0
List Number
159-TN
Flute Type
Spiral
Decimal Equivalent
0.0430
Drill Bit Grouping
Drill Bit
Standards
ANSI
Coolant Fed
Non-Coolant Through
Series
159-TN
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Drill Bit Point Type
Radial Point
Shank Type - Machining
Straight
Measurement System
Wire
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Helix Angle
28 Degrees
Material Grade - Machining
Heavy Duty
Helix Angle - Maximum
28 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
M, N
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel

Description

Screw Machine Drill Bit, Drill Bit Size #57, Drill Bit Point Angle 135 Degrees , Radial Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0430

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.