Screw Machine Drill Bit, 57/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank

  • Mfr # 48557

  • Zoro # G2992950


product price: $61.99
/ea

Key Features

Drill Bit Size
57/64 in
Overall Length
5 5/8 in
Flute Length
3 5/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48557
Zoro #
G2992950
UPC #
662355485576
Country of Origin
United States

Dimensions

Drill Bit Size
57/64 in
Overall Length
5 5/8 in
Flute Length
3 5/8 in
Sizes Included
57/64"
Shank Dia.
57/64 in
Shank Size
57/64"
Bit Dia.
57/64"
Drilling Length
3-5/8"
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Drill Point Length
0.2676 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Shank Length
2 in
Maximum Drilling Depth
3 5/8 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
List Number
157
Standards
ANSI
Decimal Equivalent
0.8906
Number of Pieces
0
Grade
General Purpose
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Series
157
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Conventional Point
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Helix Angle
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
28 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 57/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.8906

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.