Zoro Homepage

Screw Machine Drill Bit, #59 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # 48759

  • Zoro # G3705371


product price: $1.85
/ea
Sold in multiples of 12 for $22.20

Key Features

Overall Length
1 3/8 in
Flute Length
1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48759
Zoro #
G3705371
UPC #
662355487594
Country of Origin
United States

Dimensions

Drill Bit Size
#59
Overall Length
1 3/8 in
Flute Length
1/2 in
Shank Dia.
1.04 mm
Depth:Dia. Ratio
4xD
Shank Size
0.041
Shank Length
7/8 in
Diameter
0.041
Drill Point Length
0.0123 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
List Number
157
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.0410
Bit Style
Screw Machine Drill
Standards
Not Rated
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Wire
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, P
Series
157
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Helix Angle
28 Degrees
Coolant Fed
Non-Coolant Through
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
28 Degrees
Material Grade - Machining
General Purpose

Description

Screw Machine Drill Bit, Drill Bit Size #59, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0410

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.